Biohazard Disposal Waste Cans

Biohazard Disposal Waste Cans

Biohazard Disposal Waste Cans Allow Safe Waste Disposal For Hospitals, Laboratories, Clinics, Nursing Homes And More.

Biohazard disposal waste cans are made of plastic, polypropylene, stainless steel or stainless steel/plastic for durability. For use with biohazard disposal or commercial trash bags. Removable rigid liner prevents corrosion and leakage. Motion-sensitive lid opens and closes automatically reducing contamination and odor. Requires four (4) D-batteries (not included) allowing approximately 4,000 openings. Includes preprinted, brightly-colored biohazard label. Styles include Bench-Top Biohazard Disposal Can, Biohazard Disposal Can w/ Lift-Up Cover and Touch Free™ Automatic Waste Can. Capacities range from 1.5L to 12 Gallons. Widths are 5", 9", and 14-1/2". Depths are 5", 10 1/2" and 12". Heights are 7-1/2", 11-1/2", 22-1/2" and 26-1/2". Color finishes include Gray, Red or Stainless Steel. Dimensions vary.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
W"
  • W"
D'
  • D'
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D' H" CAPACITY CONSTRUCTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.221.13:46