Biohazard Waste Bag Holders

Biohazard Waste Bag Holders

Biohazard Sharp Object Safety Pouch and Stand Protects From Sharp And Contaminated Instruments Used For Laboratories, Clinics, Medical Offices And More.

Biohazard sharp object safety pouch is made of paperboard for dependability and stand is made of epoxy-coated steel wire for durability. Pouch flaps close and lock for safe disposal. Stand secures pouch in upright and open position for easy access. Biohazard labeled. Stand dimensions are 10 cm x 13 cm x 20 cm (4"W x 5-1/8"D x 8"H). Pouch dimensions are 14 cm x 33 cm (5-1/2"W x 13"H). Styles include Biohazard Sharp Object Safety Pouch and Poxygrid® Safety Pouch Stand. Colors are Orange or White. Package quantities are 1 or 200.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
FITS
  • FITS
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
DESCRIPTION W" D" H" FITS COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.21.195:27