Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Isolator Plus N95 Particulate Respirator Masks, GPRN95, 168/case - Pkg Qty 168

Rollover image to zoom in

Click image to enlarge

Isolator Plus N95 Particulate Respirator Masks, GPRN95, 168/case - Pkg Qty 168

Item #: WBM1642514

Sold By: CWI Medical Healthcare Products

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $364.56 Save up to 42%
$1.25 each

Sold in packages of 168

Price: $210.00
$11.60 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Isolator Plus N95 Particulate Respirator Masks, GPRN95, 168/caseA NIOSH approved mask that meets guidelines for TB exposure control. Our Isolator Plus N95 Particulate Respirator Masks by Crosstex should be used when treating patients with airborne diseases such as TB or Influenza. N95 Masks provide Maximum Protection. These N95 Face Masks meet Low (Primary), Moderate and High ASTM performance classifications, based on: fluid resistance, filtration value, breathability and flammability. The American Society for Testing and Materials. Isolator Plus N95 Particulate Respirator Masks features: CE 0121 In reference to EN 149: 2001 FFP2. Fluid Resistance 160mmHg. PFE = 99.9% @ 0.1 Micron. BFE = 99.9% @ 3.1 Micron. Dual elastic headband. Malleable aluminum nose and chin pieces. Fluid resistant inner and outer layers. Chin pocket construction for secure fit. Blue/White stripe outer layer. White inner layer. Model GPRN95. Latex free. Made in the USA. 28/Box. Case consists of 6 boxes (168 Face Masks). Blue/White Stripe color.

Product Specifications

    • MANUFACTURERS PART NUMBERGPRN95
    • PACKAGE QUANTITY168

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:66