Enzyme Manual Defrost Freezers

Enzyme Manual Defrost Freezers

Enzyme Manual Defrost Freezers Are Used For Applications Including Medical, Laboratory, And More.

Enzyme manual defrost freezers are made of high quality materials for long lasting durability and dependability. Freezers provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Optional caster models allow convenient unit mobility and maneuverability. Includes shelves, handle, and interior light. Features adjustable operating temperature ranges. Shelf quantities are 4 and 9. Voltages are 115, 208/230, and 230. UL listed. Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
CU. FT.
  • CU. FT.
SHELVES
  • SHELVES
VOLTAGE
  • VOLTAGE
COMPARE CAPACITY EXTERIOR
BRAND DESCRIPTION CU. FT. W" D" H" SHELVES VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:26