Plasma Freezers

Plasma Freezers

Plasma Freezers Are Used For Applications Including Medical, Laboratory, And More.

Plasma freezers are made of high quality materials for long lasting durability and dependability. Freezers provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Casters allow convenient unit mobility and maneuverability. Includes drawers and full length handle. Features adjustable operating temperature ranges. Styles are Full-Sized and Under Counter. Door quantities are 1 and 2. Drawer quantities range from 2 to 16. Voltages are 115 and 208/230. UL listed. Dimensions vary per model.


BRAND
  • BRAND
STYLE
  • STYLE
CU. FT.
  • CU. FT.
DOORS
  • DOORS
DRAWERS
  • DRAWERS
VOLTAGE
  • VOLTAGE
COMPARE CAPACITY EXTERIOR # OF
BRAND STYLE CU. FT. W" D" H" DOORS DRAWERS VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:60