Pharmacy/Vaccine Large Capacity Refrigerators

Pharmacy/Vaccine Large Capacity Refrigerators

Pharmacy/Vaccine Large Capacity Refrigerators Are Used For Applications Including Medical, Laboratory, And More.

Pharmacy/vaccine large capacity refrigerators are made of high quality materials for long lasting durability and dependability. Refrigerators provide optimal storage temperature environments, energy efficiency, and reliable performance for pharmacies, clinics, hospitals, and more. Digital LED microprocessor temperature controller provides ergonomic climate control for cost and energy efficiency. Audible and visual high and low alarms alert operator of temperature changes. Magnetic door gaskets, locks, and foam insulation ensure content stability and protection. Optional caster models allow convenient unit mobility and maneuverability. Includes shelves, handle, and interior light. Features adjustable operating temperature ranges. Types are Glass and Solid. Styles are Sliding Door and Swing Door. Door quantities are 1, 2, and 3. Shelf quantities range from 3 to 18. UL listed. Dimensions vary per model.


CU. FT.
  • CU. FT.
W"
  • W"
D"
  • D"
TYPE
  • TYPE
STYLE
  • STYLE
DOORS
  • DOORS
SHELVES
  • SHELVES
COMPARE CAPACITY EXTERIOR DOOR # OF
BRAND CU. FT. W" D" H" TYPE STYLE DOORS SHELVES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:66