Dynamometers

Dynamometers

Dynamometers Provides Measurement Of The force Of Muscular Contractions for Medical And Health Related Fields.

Dynamometers are made of steel and plastic to provide long lasting durability. Lightweight construction and dual grip handle provide easy operation. Three push pads are padded curved, padded straight, and circular for versatile use. 1 pull hook and 1 snap-lock hook. Can be used with lift platform (sold separately) to conduct muscle strength and functional capacity tests. Compatible with Baseline single and dual grip handles (sold separately). The strength reading can be viewed as pounds or kilograms. Available styles include Analog Gauge Push-Pull Dynamometer, Analog Hydraulic Wrist Dynamometer, Back/Leg/Chest Dynamometer, Electronic Smedley Spring Dynamometer, CableTensiometer and more.. Available tool colors are Beige, Black, Blue, Gray, Red, Silver, White and White/Black. Weight capacities are 50 lbs - 660 lbs. CE Certified. Comes in protective carrying case.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
TOOL COLOR
  • TOOL COLOR
COMPARE
BRAND DESCRIPTION CAPACITY CONSTRUCTION TOOL COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:68