Inclinometers

Inclinometers

Inclinometers Measure Range Of Motion For Healthcare and Medical Applications.

Inclinometers are made of steel and plastic to provide long lasting durability. used to specifically take accurate, objective range of motion measurements, inclinometers can be used as a dual or single site inclinometer. Testing accuracy is within 1°. Easy to see results on the LCD screen. Measures in 1° increments from 0° to ± 180°. Self-activating "sleep" mode to extend battery life. Use as a stand-alone or with clinical software package (sold separately) or FET data collection software package (sold separately). Available styles are MicroFET6 Wireless Dual Inclinometer, and MICROFET6 Wireless Dual Inclinometer w/Clinical Software Package.


DESCRIPTION
  • DESCRIPTION
COMPARE
DESCRIPTION CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.2.131:25