Dry Heat Therapy

Dry Heat Therapy

Dry Heat Therapy Is Used In Medical and Healthcare Facilities To Improve Circulation In Extremities.

Dry Heat Therapy is a process of granulated or ground cellulose - Cestim being held in animated suspension by heated air forced through an air distributor and held captive by a housing and flexible Velcro® tightening sleeves. It is used for hands, wrists, feet, ankles, or lower legs to gently and warmly massage the extremity for improved circulation, healing and comfort. Lower panel can be removed to facilitate quick access to blowers. Other features include a patient protector above the air distributor to eliminate static shock and moderate heat transfer and dual thermostat to prevent overheating. Thermo Therapy Dry Heat Therapy units available with 10 lb., 12 lb., and 40-50 lb capacities. Table or Floor mount. Mobile stand sold separately. Color is Light Gray. Dimensions vary per model.


CAPACITY
  • CAPACITY
COMPARE DIMENSIONS
DESCRIPTION L" W" H" CAPACITY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:44