Hydrocollator® Heating Units

Hydrocollator® Heating Units

Hydrocollator® Heating Units Are Used For Applications Including Medical, Athletic, Physical Therapy, And More.

Hydrocollator® heating units are made of stainless steel for long lasting durability and corrosion resistance. Units provide thermostatically controlled temperature for moist heat packs in water bath applications. Includes swivel-type rubber casters for silent transport and friction-free maneuverability. Simple to fill and drain for user convenience and maintenance ease. No plumbing required. Available styles include Mobile Heating Unit M-2 w/ 12 Standard Packs, Mobile Heating Unit M-4 w/ 24 Standard Packs, Mobile Heating Unit SS-2 w/ 8 Standard Packs, Tabletop Heating Unit E1 w/ 2 Standard/2 Neck Packs, Tabletop Heating Unit E1 w/ Standard/1 Neck Pack, Tabletop Heating Unit E1 w/ 4 Standard Packs, and Tabletop Heating Unit E2 w/ 2 Oversize, 3 Standard/1 Neck Pack. Package quantity is 1. Color finish is Stainless Steel. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.61.174:26