Aquatic Exercise

Aquatic Exercise

Aquatic Exercise Is Used For Applications Including Athletic, Medical, Physical Therapy, And More.

Aquatic exercise is made of foam for long lasting durability and corrosion resistance. Low-impact aquatic exercisers add arm and leg movement resistance for added strength and range of motion. Units accommodate exercise routines, rehabilitation, and more. Available styles include Aquatic Ankle Cuffs, Aquatic Hand Bars, Aquatic Jogger Belt, Aquatic Swim Bar, Classic Kickboard, Deluxe Aquatic Exercise Kit, Deluxe Kickboard, Pool Noodle, and more. Sizes are One Size, Junior, Adult, Small, Medium, and Large. Colors are Blue, Colors Vary, and Red. Package quantities are 1, 1 Pair, 1 Set, 32, and 96. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
DESCRIPTION SIZE L" W" H" COLOR PACKAGE QTY IMAGE MODEL QTY PRICE / PACK


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.120:24