sEMG Biofeedback Sensors and Electrodes

sEMG Biofeedback Sensors and Electrodes

sEMG Biofeedback Sensors And Electrodes Are Used For Applications Including Medical, Laboratory, And More.

sEMG biofeedback sensors and electrodes are made of high quality materials for long lasting durability and dependability. Units accommodate ambulatory exercises, clinical assessments, and self-training. Sensors feature three sensitivity ranges for muscle strengthening, rehabilitation, and relaxation therapy. Wide and narrow bandpass filters provide precise monitoring of normal and fatiguing muscles and eliminate heart-beat artifact. Features two biofeedback modes including LED and 5 way tone. DC output connects to third party equipment for computerized monitoring. Low current consumption improves battery life. Package quantities are 1 and 100. Colors are Light Gray and White. Dimensions vary per model.


L"
  • L"
W"
  • W"
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:44