Pennsylvania Series 7500 Heavy Duty Counting Scales

Pennsylvania Series 7500 Heavy Duty Counting Scales

Pennsylvania Series 7500 Heavy Duty Counting Scales Are Designed For Speed And Exceptional Accuracy In Inventory Control Applications.

Counting scales are made with heavy-duty cast construction for lasting durability and efficient material handling. One-button counting for easy use. Features bright LED display with two units of measure. Auto sample update. RS-232 interface allows connection to a printer. Available capacities range from 2 to 200 lbs. Readability available to 0.0002, 0.0005, 0.001, 0.002, 0.005, 0.01, and 0.02 lbs. 4 Year Limited Warranty. Made in the USA. Dimensions vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
READABILITY LBS.
  • READABILITY LBS.
W"
  • W"
L"
  • L"
POWER SUPPLY
  • POWER SUPPLY
COMPARE MANUFACTURER CAPACITY READABILITY PLATFORM SIZE OVERALL
PART NUMBER LBS. KG. LBS. GRAMS W" L" H" POWER SUPPLY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:25