Portable Electronic Balance Scales

Portable Electronic Balance Scales

Portable Electronic Balance Scales Accurately Weigh Items For Laboratory, Industrial, Commercial And Packaging Applications.

Portable Electronic Balance Scales are made with durable cast aluminum, cast metal, plastic, and stainless steel components for long lasting use and dependability. Features include easy to use operation, high contrast LCD display, mechanical and software protection against shock and overloading and integrated shipping lock. Multiple Application Modes include percent weighing, parts counting, totalizing and display hold. Weighing units include Grams, Kilograms, Pounds, Ounces, Troy Ounces, Pennyweights, and Combined Pound/Ounce display. Available with 0.001, 0.005, 0.01, 0.02, 0.05, 0.1, 0.2, 0.5 and 1 gram readability. Load capacities range from 120 to 30,000 grams.


BRAND
  • BRAND
CAPACITY GRAMS
  • CAPACITY GRAMS
READABILITY GRAMS
  • READABILITY GRAMS
CONSTRUCTION
  • CONSTRUCTION
CALIBRATION TYPE
  • CALIBRATION TYPE
COMPARE CAPACITY READABILITY
BRAND GRAMS GRAMS CONSTRUCTION CALIBRATION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:66