Aerospec Stainless Steel Work Table With Galvanized Lower Shelf

Aerospec Stainless Steel Work Table With Galvanized Lower Shelf

These Corrosion Resistant Stainless Steel Workbenches Feature Raised V-Countertop Edging To Retain Contents And Spills.

Stainless steel work tables features a 14 gauge, Type 304 stainless steel top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge galvanized steel. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant, plastic feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE
WBB203230
WBB202987
WBB203231
WBB202988
WBB203362
WBB203232
WBB202989
WBB203014
WBB203022
WBB203233
WBB203386
WBB203023
WBB203234
WBB203105
WBB203387
WBB203106
WBB203260
WBB203114
WBB203388
WBB202993
WBB203107
WBB203261
WBB203115
WBB202994
WBB203262
WBB203108
WBB203116
WBB203358
WBB202995
WBB203109
WBB202983
WBB203359
WBB202996
WBB202984
WBB203110
WBB203360
WBB203135
WBB202997
WBB202985
WBB203136
WBB203021
WBB203361
WBB202986