Aerospec Stainless Steel Work Tables With Cross Bracing

Aerospec Stainless Steel Work Tables With Cross Bracing

Stainless Steel Work Benches Feature Raised V-Countertop Edges To Retain Contents And Inhibit Spills.

Work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-1/4" diameter x 16 gauge Type 304 stainless steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant stainless steel feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203205
WBB203428
WBB203429
WBB203302
WBB203303
WBB202933
WBB202976
WBB202934
WBB203304
WBB203066
WBB203190
WBB202935
WBB203067
WBB203305
WBB203191
WBB202944
WBB203068
WBB203306
WBB203192
WBB203331
WBB202945
WBB203069
WBB203193
WBB203332
WBB203219
WBB202946
WBB203070
WBB203095
WBB203333
WBB202947
WBB203177
WBB203202
WBB203096
WBB203425
WBB202948
WBB202974
WBB203203
WBB203097
WBB203426
WBB202975
WBB203204
WBB203427
WBB203189