Aerospec Stainless Steel Work Tables With Galvanized Understructure

Aerospec Stainless Steel Work Tables With Galvanized Understructure

AeroSpec Work Benches Feature Raised V-Countertop Edges To Retain Spills.

Work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-3/4" diameter x 16 gauge galvanized steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge galvanized steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203138
WBB203382
WBB203139
WBB203383
WBB203140
WBB203293
WBB203384
WBB203026
WBB203141
WBB203385
WBB203389
WBB203027
WBB203164
WBB203015
WBB203390
WBB203165
WBB203016
WBB203391
WBB203049
WBB203017
WBB203263
WBB203392
WBB203050
WBB203264
WBB203018
WBB203393
WBB203051
WBB203265
WBB203019
WBB203060
WBB203415
WBB203266
WBB203020
WBB203416
WBB203379
WBB203267
WBB203024
WBB203042
WBB203380
WBB203025
WBB203137
WBB203292
WBB203381