Aerospec Stainless Steel Work Tables With Lower Shelf

Aerospec Stainless Steel Work Tables With Lower Shelf

AeroSpec Work Tables Feature Raised V-Countertop Edging To Retain Spills.

Stainless steel work tables features a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant stainless steel feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203171
WBB203399
WBB203172
WBB203400
WBB203038
WBB203422
WBB203173
WBB203039
WBB203272
WBB203163
WBB203423
WBB203273
WBB203424
WBB203040
WBB203186
WBB203274
WBB203404
WBB203041
WBB203187
WBB203275
WBB203063
WBB203405
WBB203188
WBB203288
WBB203299
WBB203064
WBB203406
WBB203145
WBB203300
WBB203065
WBB203407
WBB203146
WBB203160
WBB203301
WBB202941
WBB203147
WBB203161
WBB202942
WBB203397
WBB203148
WBB203162
WBB202943
WBB203398