Deluxe Stainless Steel Work Table With Galvanized Lower Shelf

Deluxe Stainless Steel Work Table With Galvanized Lower Shelf

Stainless Steel Work Tables Are Great For A Variety Of Environments From Commercial To Industrial.

Stainless steel work tables features a 16 gauge, Type 304 stainless steel top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge galvanized steel. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant, plastic feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
DIMENSIONS H"
COMPARE
DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE
WBB203517
WBB203772
WBB1516246
WBB203518
WBB1516257
WBB203773
WBB1516247
WBB203774
WBB1516216
WBB203543
WBB203905
WBB1516248
WBB203641
WBB203775
WBB1516214
WBB203906
WBB1516249
WBB203642
WBB1516215
WBB203776
WBB203907
WBB1516254
WBB203643
WBB1516217
WBB203908
WBB203777
WBB1516255
WBB203644
WBB203778
WBB203909
WBB203454
WBB1516256
WBB203645
WBB203779
WBB1516250
WBB203513
WBB203646
WBB203804
WBB203514
WBB203647
WBB203902
WBB203515
WBB203903
WBB203648
WBB203516
WBB203904
WBB203673