16 Gauge Stainless Steel Workbenches

16 Gauge Stainless Steel Workbenches

Stainless Steel Workbenches Offer Corrosion Resistance For A Variety of Environments.

These 16 Gauge stainless steel workbenches feature uniform heliarc welded construction with fully welded gussets for extra rigidity. Stainless Steel Workbenches are available with a 304 or 430 table top and with or without a lower shelf.

All models:

  • Height: 35"
  • Leg Diameter: 1-5/8"
  • 1"H adjustable leveling feet.
  • 600lb Capacity
  • Meets NSF standards.


W"
  • W"
D"
  • D"
H"
  • H"
TOP CONSTRUCTION
  • TOP CONSTRUCTION
COMPARE DIMENSIONS
BRAND W" D" H" TOP CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.90.21:21