Economy Stainless Steel Work Tables With Galvanized Understructure

Economy Stainless Steel Work Tables With Galvanized Understructure

Stainless Steel Top Benches Feature Galvanized Framing For Corrosion Resistance.

Work tables feature a 16 gauge, Type 430 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-3/4" diameter x 16 gauge galvanized steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge galvanized steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE
WBB202599
WBB202759
WBB202760
WBB202628
WBB202889
WBB202624
WBB202761
WBB202890
WBB202625
WBB202891
WBB202626
WBB202892
WBB202627
WBB202536
WBB202762
WBB202629
WBB202537
WBB202630
WBB202885
WBB202755
WBB202497
WBB202886
WBB202756
WBB202498
WBB202887
WBB202757
WBB202499
WBB202888
WBB202758
WBB202500