Premium Stainless Steel Work Table With Galvanized Lower Shelf

Premium Stainless Steel Work Table With Galvanized Lower Shelf

Corrosion Resistant Work Tables Are Great For A Variety Of Commercial And Industrial Environments.

Stainless steel work tables features a 14 gauge, Type 304 stainless steel top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge galvanized steel. Legs are made of 1-5/8" diameter x 16 gauge galvanized tubular steel with 1" adjustable impact resistant, plastic feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203212
WBB203320
WBB203213
WBB203321
WBB203214
WBB203245
WBB203322
WBB202966
WBB202955
WBB203246
WBB202967
WBB202956
WBB203247
WBB202968
WBB202957
WBB203248
WBB202969
WBB203215
WBB203249
WBB202982
WBB203072
WBB202950
WBB203124
WBB203155
WBB203220
WBB202951
WBB203125
WBB202952
WBB203156
WBB203221
WBB203126
WBB203210
WBB202953
WBB203243
WBB203318
WBB203211
WBB202954
WBB203244
WBB203319