Premium Stainless Steel Work Tables With Cross Bracing

Premium Stainless Steel Work Tables With Cross Bracing

Stainless Steel Work Benches Are Easy To Clean And Corrosion Resistant.

Work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-1/4" diameter x 16 gauge Type 304 stainless steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203602
WBB203859
WBB203884
WBB203603
WBB203885
WBB203604
WBB203732
WBB203886
WBB203766
WBB203733
WBB203887
WBB203767
WBB203734
WBB203768
WBB203888
WBB203735
WBB203637
WBB203511
WBB203539
WBB203671
WBB203512
WBB203540
WBB203672
WBB203757
WBB203638
WBB203762
WBB203541
WBB203639
WBB203763
WBB203542
WBB203856
WBB203764
WBB203600
WBB203857
WBB203730
WBB203765
WBB203601
WBB203858
WBB203731