Premium Stainless Steel Work Tables With Galvanized Understructure

Premium Stainless Steel Work Tables With Galvanized Understructure

Work Benches Feature Galvanized Cross Bracing For Increased Rigidity.

Work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Top features hemmed safety edges to eliminate rough corners. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Cross bracing is made of 1-3/4" diameter x 16 gauge galvanized steel with 1-5/8" aluminum casting at all intersections. Legs are made of 1-5/8" diameter x 16 gauge galvanized steel with 1" adjustable impact resistant plastic feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203452
WBB203708
WBB203453
WBB203709
WBB203710
WBB203842
WBB203478
WBB203519
WBB203577
WBB203711
WBB203843
WBB203578
WBB203617
WBB203712
WBB203868
WBB203579
WBB203618
WBB203487
WBB203713
WBB203580
WBB203619
WBB203488
WBB203738
WBB203581
WBB203620
WBB203837
WBB203489
WBB203448
WBB203582
WBB203490
WBB203838
WBB203449
WBB203583
WBB203491
WBB203839
WBB203450
WBB203492
WBB203840
WBB203608
WBB203451
WBB203707
WBB203493
WBB203841