Premium Stainless Steel Work Tables With Lower Shelf

Premium Stainless Steel Work Tables With Lower Shelf

Stainless Steel Work Tables Withstand Corrosive Environments.

Stainless steel work tables features a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 4 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Top is polished to a #4 mill finish. Tables are sound deadened between table top and channels to absorb vibration. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


DIMENSIONS W"
DIMENSIONS D"
COMPARE
DIMENSIONS
BRAND W" D" H" IMAGE MODEL QTY PRICE
WBB203882
WBB203747
WBB203748
WBB203883
WBB203749
WBB203445
WBB203910
WBB203750
WBB203462
WBB203594
WBB203751
WBB203463
WBB203595
WBB203752
WBB203694
WBB203464
WBB203753
WBB203695
WBB203564
WBB203911
WBB203696
WBB203565
WBB203780
WBB203878
WBB203441
WBB203621
WBB203566
WBB203879
WBB203442
WBB203622
WBB203567
WBB203443
WBB203880
WBB203623
WBB203592
WBB203881
WBB203444
WBB203649
WBB203593