Bariatric Sentra Extra Heavy Duty Wheelchairs

Bariatric Sentra Extra Heavy Duty Wheelchairs

Bariatric Sentra Extra Heavy Duty Wheelchairs Offer A Weight Capacity Of Up To 500 Pounds.

Bariatric Sentra Extra Heavy Duty Wheelchairs are constructed with a carbon steel frame and triple coated chrome finish for long lasting durability and dependability. Padded armrests provide comfort. Crack proof aluminum footplates for added support. Heavy duty, flat free 8 inch front casters and extra heavy duty front forks provide mobility. Push-to-lock wheel locks allow for stationary positioning. Urethane tires mounted on composite wheels with chrome handrims require low maintenance. Available with detachable full arms or desk arms. Seat widths are 20 in., 22 in. and 24 in.. Seat depth is 18 in.. Overall height is 36 in..Weight capacities are 400 lbs and 450 lbs. Color is Black Upholstery/Chrome Frame. Overall dimensions vary per type. Quantity is 1.


DESCRIPTION
  • DESCRIPTION
WIDTH
  • WIDTH
DEPTH
  • DEPTH
HEIGHT
  • HEIGHT
CAPACITY
  • CAPACITY
ARMREST
  • ARMREST
FOOTREST
  • FOOTREST
COMPARE SEAT OVERALL WEIGHT
DESCRIPTION WIDTH DEPTH HEIGHT CAPACITY ARMREST FOOTREST COLOR FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:60