Cruiser III Lightweight Wheelchairs

Cruiser III Lightweight Wheelchairs

Cruiser III Lightweight Wheelchairs Weigh Less Than 36 Lbs. But Withstand Capacities Up To 350 Lbs.

Removable flip back arms allow easy transfer. Made using a carbon steel frame with a silver vein finish. Frame style eliminates seat guides and accepts custom back inserts and accessories. Tool free adjustable front riggings. Black nylon upholstery. Composite, mag-style wheels. Precision sealed wheel bearings in front and rear ensure long lasting performance. 8” front casters are adjustable in 3 positions. Includes push to lock wheel locks. Available with Swing-Away Footrest or Elevating Legrest. Limited Lifetime Warranty.


WIDTH
  • WIDTH
WEIGHT CAPACITY
  • WEIGHT CAPACITY
ARMREST
  • ARMREST
FOOTREST
  • FOOTREST
COMPARE SEAT
WIDTH DEPTH OVERALL HEIGHT WEIGHT CAPACITY ARMREST FOOTREST COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:26