Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viper Lightweight Wheelchairs

Viper Lightweight Wheelchairs

Viper Lightweight Wheelchairs Are Easy To Handle And Can Withstand Capacities Up To 300 Lbs.

Viper Lightweight Wheelchairs have a front mounted release lever that can be flipped up or down depending on the patient's needs. Made using a carbon steel frame with a chip-proof double coated black powder coat finish. Frame style eliminates seat guides and accepts custom back inserts and accessories. Durable, flame retardant nylon upholstery resists mildew and bacteria. Nylon padded armrests provide added comfort. Features composite, Mag-style wheels with aluminum hand rims and urethane rear tires and casters. Precision sealed wheel bearings in front and rear ensure long lasting performance. Front casters are adjustable in 3 positions. Includes push to lock wheel locks and flip-up anti-tippers. Available with Swing-Away Footrest or Elevating Legrest. Limited Lifetime Warranty.


WIDTH
  • WIDTH
DEPTH
  • DEPTH
FOOTREST
  • FOOTREST
COMPARE SEAT
WIDTH DEPTH OVERALL HEIGHT WEIGHT CAPACITY ARMREST FOOTREST COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:66