Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viper Plus GT Aluminum Wheelchairs

Viper Plus GT Aluminum Wheelchairs

Viper Plus GT Aluminum Wheelchairs Are Easier To Propel And Transport Than Standard Weight Wheelchairs.

Viper Plus GT Aluminum Wheelchairs are made of aluminum and other high quality materials for long lasting durability and dependability. Adjustable height, flip back, padded arms standard. Weighs under 32lbs so easier to propel and transport than standard weight chair. Adjustable back heights provide added patient comfort ad versatility. New frame style eliminates seat guides and allows for custom backs and accessories. Durable, heavy gauge flame retardant nylon upholstery with hook/loop modesty flaps, resists mildew and bacteria. Lightweight and maintenance free mag type wheels. Precision sealed wheel bearings ensure long lasting performance and reliability. Front caster forks with 3 height adjustments and angle adjustability. Standard three position quick release axle provides easy transition of seat height. Urethane rear tires and casters offer superior performance, smoother ride. Adjustable anti-tipper with wheels flip up. Seat widths are 16 in., 18 in., 20 in. and 22 in.. Seat depths are 16 in. and 18 in.. Colors and overall heights vary per type. Quantity is 1.


WIDTH
  • WIDTH
DEPTH
  • DEPTH
WEIGHT CAPACITY
  • WEIGHT CAPACITY
ARMREST
  • ARMREST
FOOTREST
  • FOOTREST
COMPARE SEAT
WIDTH DEPTH OVERALL HEIGHT WEIGHT CAPACITY ARMREST FOOTREST COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:21