Full Reclining Wheelchairs

Full Reclining Wheelchairs

Full Reclining Wheelchairs Features A State-Of-The-Art Hydraulic Reclining Mechanism Allows Infinite Adjustments Up To 180°.

Made using carbon steel framing with a coated chrome finish for a chip-proof, attractive appearance. Padded armrests provide added comfort. Composite Mag-style wheels are maintenance-free. Precision sealed wheel bearings ensure long lasting performance. Includes swing-away elevating legrests. Headrest extension with cushioned head for enhanced comfort. Sentra Wheelchairs feature heavy gauge Naugahyde upholstery. Includes crack-proof aluminum footplates and a carry pocket. Viper Plus Wheelchairs features heavy gauge, flame retardant nylon upholstery that resists mildew and bacteria. Includes urethane rear tires and casters. Silver Sport Wheelchairs have nylon upholstery. Limited Lifetime Warranty.


DESCRIPTION
  • DESCRIPTION
WIDTH
  • WIDTH
DEPTH
  • DEPTH
OVERALL HEIGHT
  • OVERALL HEIGHT
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE SEAT
DESCRIPTION WIDTH DEPTH OVERALL HEIGHT WEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:26