Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Sport Wheelchairs

Chrome Sport Wheelchairs

Chrome Sport Wheelchairs Provide Mobility With An Attractive Chrome Finish For A Sporty Look.

Chrome Sport Wheelchairs are made of chrome and other high quality materials for long lasting durability and dependability. Urethane tires mounted on composite wheel provides durability and low maintenance. Comes with push to lock brakes. 8 inch front casters adjusts in 3 positions. Carry pocket on backrest provides additional convenience. Comes with swing-away footrests or elevating leg rests with tool free length adjustable front riggings. Plastic footplates. Seat widths are 16 in., 18 in. and 20 in.. Seat depth is 16 in.. Weight capacities are 250 lbs and 300 lbs. Color is Black Upholstery/Chrome Frame. Overall dimensions vary per type. Quantity is 1.


WIDTH
  • WIDTH
WEIGHT CAPACITY
  • WEIGHT CAPACITY
ARMREST
  • ARMREST
FOOTREST
  • FOOTREST
COMPARE SEAT
WIDTH DEPTH OVERALL HEIGHT WEIGHT CAPACITY ARMREST FOOTREST COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.18.114:44