Drive Medical Powered Scooters

Drive Medical Powered Scooters

Powered Scooters Are Used For People With Limited Mobility.

Powered Scooters are made of steel and other high quality materials for long lasting durability and dependability. Variety of types available to meet user needs and requirements. Large comfortable seats provide adjustable depth, height and arms width for customized fit. Seat styles are standard with swivel, reclining, and adjustable height and sliding depth. Anti-tip wheels provide greater safety. Variety of types available to meet user requirements. Weight capacities are 250 lbs, 300 lbs, 350 lbs and 500 lbs. Colors are Black, Blue, Burgundy, Gray, Red, Red/Blue and Red/Blue/Silver. Dimensions vary per type. Quantity is 1.


SERIES
  • SERIES
DESCRIPTION
  • DESCRIPTION
SEAT TYPE
  • SEAT TYPE
MAX SPEED
  • MAX SPEED
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE
SERIES DESCRIPTION SEAT TYPE SIZE MAX SPEED WEIGHT CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.162.200:27