Stander™ Auto Mobility Aids

Stander™ Auto Mobility Aids

Auto Mobility Aids Provide Ergonomic Support And Assistance To Individuals With Limited Movement When Getting In And Out Of Vehicles.

Auto Mobility Aids are made from aluminum or nylon materials for long lasting durability. Metro Car Handle and Handy Bar styles fit door striker/door latch for extra support while sitting or standing. Rubber handle provides secure grip. Automobility Solution includes both support handle and swivel seat cushion to provide additional assistance when transferring from the car. Looped CarCaddie buckles around the top of the window frame to provide additional leverage and stability. Weight capacities are 250, 350 and 500 lbs. Dimensions vary by model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE DIMENSIONS
DESCRIPTION CONSTRUCTION WEIGHT CAPACITY L" W" H" PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:68