Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Leg Lifter RTL2061, 36"L, Polypropylene, Blue

Rollover image to zoom in

Click image to enlarge

Drive Medical Leg Lifter RTL2061, 36"L, Polypropylene, Blue

Item #: WBB985163

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.90 Save up to 31%
Price: $ 13.75
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Leg Lifter RTL2061, 36"L, Polypropylene, Blue

The Leg Lifter Webbing Strap with Rigid Core by Lifestyle Essentials Provides simple way to help lift your leg. Hand and foot loops. Limited 6 Month Warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL2061
    • LENGTH36"
    • DESCRIPTIONLeg Lifter
    • COLORBlue
    • MATERIALPolypropylene
    • ALLERGYLatex Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!