Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Transfer Belt RTL6145, Padded, Medium, 27"-47", Navy Blue

Rollover image to zoom in

Click image to enlarge

Drive Medical Transfer Belt RTL6145, Padded, Medium, 27"-47", Navy Blue

Item #: WBB985165

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Transfer Belt RTL6145, Padded, Medium, 27"-47", Navy Blue

The Medium Padded Transfer Belts by Lifestyle Essentials provides Vertical and horizontal loop handles are safe and easy to grip. The side release plastic buckle allows easy on and off, tension adjusting and retightening as needed. Outer fabric is nylon and the inner surface is lined for comfort and breathability. Limited 6 Month Warranty.

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL6145
    • WIDTH27" - 47"
    • DESCRIPTIONTransfer Belt
    • COLORNavy Blue
    • MATERIALNylon
    • ALLERGYLatex Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!