Carbide Burr Sets

Carbide Burr Sets

Carbide Burr Sets Are Used For A Variety Of Metal Cutting And Removal Applications.

Grobet USA® Carbide Burr Sets are made of unfinished carbide for long lasting durability. Features a variety head shapes for enhanced versatility. Double Cut Burrs ensure rapid rock removal and better operator control for greater versatility. Standard Cut Burrs are most commonly used for general purpose deburring of steel, cast iron and other ferrous materials. Bear Cut Burrs are made with deep fluting construction for added reliability. Designed for use on mild steel, stainless steel, metal alloys and cast iron. Used for shipbuilding, automotive repair, offshore drilling and foundries. Shank diameters are 1/8 or 1/4 inch.


CUT TYPE
  • CUT TYPE
DIAMETER
  • DIAMETER
# OF PIECES
  • # OF PIECES
COMPARE SHANK
BRAND CUT TYPE DIAMETER # OF PIECES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:26