Tree Shaped

Tree Shaped

Tree Shaped Carbide Burrs Are Designed For Metal Removal Applications.

Tree Shaped Carbide Burrs are made of uncoated carbide long lasting durability. Features a brazed or solid tree shaped head for superior performance. Diameter, length of cut and type vary per model. Aluminum Cut Burrs are for use on non-ferrous and non-metallic materials. Single Cut Burrs are used for general purpose applications on cast iron, copper, brass and other ferrous materials. Double Cut Burrs ensure rapid rock removal and better operator control for greater versatility. Standard Cut Burrs are most commonly used for general purpose deburring of steel, cast iron and other ferrous materials. Bear Cut Burrs are designed for mild steel, stainless steel, metal alloys and cast iron.


BRAND
  • BRAND
CUT TYPE
  • CUT TYPE
TYPE
  • TYPE
DIA.
  • DIA.
L.O.C
  • L.O.C
SHANK DIA.
  • SHANK DIA.
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 92 items Show All Items

COMPARE
BRAND CUT TYPE TYPE DIA. L.O.C SHANK DIA. CONSTRUCTION IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 92 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:21