Ball End Mills - Single End, 4-6 Flute

Ball End Mills - Single End, 4-6 Flute

3 Flute End Mills Are Used For General Milling Operations.

3 Flute End Mills are made of Cobalt and Solid Carbide materials for long lasting strength, durability and dependability. 3 flute design fallows for excellent slotting. Used for general milling operations and a cross between higher chip removal and finishing applications. Available in a wide selection of Bright, TiAIN, TiCN and TiN finishes in 1/32 to 2 inch diameters and 1/8 to 4 inch flute lengths.


BRAND
  • BRAND
SIZE
  • SIZE
SHANK
  • SHANK
LENGTH
  • LENGTH
FINISH
  • FINISH
COMPARE FLUTE
BRAND SIZE SHANK NUMBER LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:27