Ball End Mills - Single End, 2-3 Flute

Ball End Mills - Single End, 2-3 Flute

Ball End Mills Are Used For Soft Metal Milling For Residential, Commercial And Industrial Applications.

Ball End Mills are constructed of High Speed Steel, Cobalt or Solid Carbide alloys for long-lasting durability. They feature wide-spaced mills for chip ejection safety. All mills are used for high-speed milling operations. Carbide ball end mills run at 2 to 2.5 times faster than HSS and Cobalt mills. Sizes and dimensions vary per model. Imported or Made in USA mills. Available finishes are Uncoated, AlTiN, TiCN, TiN and Bright.


BRAND
  • BRAND
SIZE
  • SIZE
SHANK
  • SHANK
LENGTH
  • LENGTH
MATERIAL
  • MATERIAL
COMPARE FLUTE
BRAND SIZE SHANK NUMBER LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:26