Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micro End Mills - 4 Flute

Micro End Mills - 4 Flute

4 Flute Micro End Mills Are Used For Drilling Fine Details in Micro Machining Processes.

4 Flute Micro End Mills are made of solid C-2 grade premium sub-micron carbide with 10% cobalt for long lasting durability and dependability. Center cutting mills have right hand cut and right hand spiral. 4 Fluted mills are available in wide selection of 0.005 to 0.120 inch decimal sizes with 0.008 to 1 inch flute lengths. Smaller stub lengths promote rigidity. End styles are Square, Ballnose and 0.002, 0.005, 0.010, 0.015 and 0.020 Inch Radius. Available finishes are Bright with no additional surface treatment or coating for use on a broad range of materials, or with AITiN coating which provides increased lubricity and heat resistance for longer tool life, especially when milling steels, alloy steels and hardened steels.


SIZE
  • SIZE
FLUTE LENGTH
  • FLUTE LENGTH
END STYLE
  • END STYLE
FINISH
  • FINISH

Showing 15 of 794 items Show All Items

COMPARE
SIZE FLUTE LENGTH END STYLE FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 794 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:60