Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Thread Mill 1/4" Straight Flute 8-32 Thread 0.120" Cutter 1/8" Shank 2" OAL

Made in USA Thread Mill 1/4" Straight Flute 8-32 Thread 0.120" Cutter 1/8" Shank 2" OAL

Item #: WBB817533

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95
Product Information
Customer Review
Product Q&A
Thread Mill

Thread milling is a very useful alternative to thread cutting or thread forming in a large number of work cases. It offers advantages such as high cutting speeds, controlled pitch diameter, reduced cutting pressure for thin walled workpieces, and easy machining of difficult materials.

Product Specifications

    • BRANDGlobal Approved Vendor
    • STYLEThread Mill
    • MILL DIAMETER - FRACTIONAL--
    • MILL DIAMETER - METRIC--
    • SIZE0.120"
    • MILL DIAMETER - DECIMAL0.120"
    • FLUTE LENGTH1/4"
    • SHANK DIAMETER1/8"
    • OVERALL LENGTH (OAL)2"
    • MATERIALSolid Carbide
    • FINISHAlTiN
    • MINIMUM THREAD SIZE/PITCH8-32
    • FLUTE TYPEStraight
    • MANUFACTURERS PART NUMBERB817533
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!