Rotary Tables

Rotary Tables

Rotary Tables Are Used For Horizontal Or Vertical Applications.

Rotary Tables are made of a semi-steel body for long lasting durability. Rigid, low profile, compact design provides three types of dividing. Angular Indexing can be performed through the graduated ring. Rapid Indexing done by means of special dividing mechanism without disassembly operation. Available styles include Heavy Duty Rotary Table, Horizontal/Vertical Rotary Table, Rotary Table and Rotary Table w/Dividing Plates. sizes range from 4" to 20".


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
COMPARE
BRAND TYPE DESCRIPTION SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:60