Super Spacers

Super Spacers

Horizontal/Vertical Super Spacers With Interchangeable Plates Are Used For Precision Machining Applications.

Horizontal/Vertical Super Spacers With Interchangeable Plates are made of solid steel for long lasting durability and dependability. Maximum .0008 inch T.I.R. center hole concentricity. Maximum 2' total spacing error. Maximum .0008 inch T.I.R. mounting flange concentricity. Available in 6", 8" and 12-1/2". Select models include chuck.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
THRU HOLE
  • THRU HOLE
CHUCK INCLUDED
  • CHUCK INCLUDED
COMPARE
BRAND DESCRIPTION TYPE SIZE THRU HOLE CHUCK INCLUDED COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:23