Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knurling Tool Accessories

Knurling Tool Accessories

Knurling Tool Accessories Come In A Variety Of Styles To Fit A Wide Array Of Applications.

Knurling Tool Accessories have an HSS, cobalt or cobalt TiN-Coated construction for long lasting durability and strength. Knurls are individually hob cut and lapped to a smooth hard finish to ensure increased longevity. Also designed to impart a smooth, clean surface to the knurled part. Tooth angle is 90° and TPI ranges from 10 to 80. Choose from models with Diagonal Left, Diagonal Right, Female Diamond, Male Diamond and Straight patterns. Available in series 459, A, C, D, M, O, R, S, SW2, SW3.5 and SW4. Diameter, face width and hole size vary per model.


TPI
  • TPI
TOOTH ANGLE
  • TOOTH ANGLE
SERIES
  • SERIES
MATERIAL
  • MATERIAL
DIAMETER
  • DIAMETER
FACE WIDTH
  • FACE WIDTH
HOLE SIZE
  • HOLE SIZE
PATTERN
  • PATTERN

Showing 15 of 166 items Show All Items

COMPARE INCLUDED
TPI TOOTH ANGLE SERIES MATERIAL DIAMETER FACE WIDTH HOLE SIZE PATTERN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 166 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:26