Band Saws

Band Saws

Band Saws Allow Complex Or Decorative Designs For Woodwork And Metalwork Applications.

Band Saws are made of high quality materials for long lasting durability. Continuous band blade provides precise and even cutting. Frame construction decreases vibration reducing project error. Tables, worklamps and coolant attachment accessories sold separately. Available styles include Horizontal, Horizontal-Vertical and Vertical. Cutting capacities range from 4" to 41". Motor HPs range from 1.3/2 to 5. Motor voltages range from 110 to 460. Motor phases are Single and Three. Dimensions vary per model.


* FREE Shipping on these items

COMPARE MOTOR
BRAND STYLE CUTTING CAPACITY HP VOLTAGE PHASE IMAGE MODEL QTY PRICE