Mill Drills

Mill Drills

Mill Drills Are Used For Machining Parts To Precise Sizes And Shapes In Industrial Metalworking Applications.

Mill Drills are precision engineered for long lasting durability and reliability. Belt cover quick slide latch provides faster belt adjustment for changing spindle speeds. Hand wheel knobs, positive quick-stop knob, and internal depth gauge allow for fast stopping and adjustment. Extra large worktable features a tapered base for easy clean up. Floor Stands also available to safely and securely hold mill drill. Drills include a 360° Head Swivel, Adjustable Carbide Facemill, Drill Press Angle Vise, Draw Bar, Work Lamp, and 1/2 in. Drill Chuck/Chuck Arbor. Dimensions and horsepower vary per model.


* FREE Shipping on these items

POWER
  • POWER
DRO
  • DRO
DRILL
  • DRILL
FACE MILL
  • FACE MILL
END MILL
  • END MILL
COMPARE CAPACITY
BRAND POWER DRO DRILL FACE MILL END MILL MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:21