Belt & Disc Sanders

Belt & Disc Sanders

Combination Belt And Disc Sanders And Finishing Machines Are Used For Both Metal Or Wood Finishing Applications.

Combination Belt And Disc Sanders And Finishing Machines are precision engineered and solidly manufactured for long lasting durability and dependability. Combination Belt And Disc Sanders grind, sand or finish large work pieces on the disc unit fast and efficiently. Abrasive belt unit does the work of a jig-saw, copying saw or hand file while removing material and finishing at the same time, Combined with the tilting table, the operator can chamfer or bevel. Table is slotted to accept miter gauge. Deliver sharper, faster cutting actions. Easy belt changes and a variety of grit belts. Deluxe miter gauge. Cast iron tilting table. Heavy duty steel base and rubber feet. Removable platen. Adjustable dust deflector and dust chute. Industrial Combination Belt And Disc Finishing Machines handle virtually all the finishing operations in a production line, metal or wood pattern shop, machine shop, cabinet or school shop in one compact unit. Belt operates at any angle. Fully machined, balanced disc runs vibration free. Feature adjustable heavy duty cast iron removable platen, removable upper guard for contour finishing, variable position locks, belt head that adjusts vertically, completely enclosed drums and a guarded sanding belt.


COMPARE BELT DISC MOTOR
BRAND MODEL SIZE SPEED (SFPM) SIZE SPEED (RPM) HP VOLTAGE PHASE MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.217:46