Disc Sanders

Disc Sanders

Disc Sanders And Finishing Machines Are Used For Both Metal Or Wood Finishing Applications.

Disc Sanders And Finishing Machines are precision engineered and solidly manufactured for long lasting durability and dependability. Disc Sanders feature tilting table with 45° forward and 15° backward capability on positive lock rack and gear. Table can be lowered below the disc to accommodate large work pieces. Precision table raiser utilizes a rack and gear mechanism for effortless operation. Low voltage protection switch. Rigid column and heavy duty base. Direct drive motor. Miter gauge. Extra large tilting table lowers completely below disc for use of the entire disc surface. Wrap over guard for added safety. Available in 1-1/2 horsepower Single or 3 Phase units. Industrial Disc Finishing Machines have optimum speed of 1960 RPM, used for both metal and wood finishing. Fully machined balanced disc runs vibration free. Plain and compound miters are easily obtained by using the standard die cast aluminum miter gauge. Large cast iron slotted table. Easy to read scale shows exact degree of table tilt. Miter gauge. Heavy duty one piece steel stand. 3 horsepower, 3 Phase units available in 220V or 460V voltages.


SIZE
  • SIZE
HP
  • HP
VOLTAGE
  • VOLTAGE
PH
  • PH
MFG #
  • MFG #
COMPARE MOTOR
BRAND SIZE HP VOLTAGE PH MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:26