Jet 756151 WH-45T 45 English Wheel

Jet 756151 WH-45T 45 English Wheel

Item #: WBB1013528

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,822.86 Save up to 29%
Price: $ 1,999.00
Product Information
Customer Review
Product Q&A
Jet 756151 WH-45T 45 English Wheel

JET's metalforming and shaping machines are used by metal working craftsmen to form compound curves in sheet metal for the restoration of collectible cars, motorcycles, and airplanes. JET's English Wheel has an upper rolling wheel and comes standard with 4 rolling wheels and 10 lower anvil wheels with different crowns to create different radiuses.

Features:
  • Rolls beads and forms mild steel sheet metal up to 16 gauge
  • Rolls beads and forms aluminum and copper up top 1/8 thick
  • Machine supplied with 10 anvils and 4 rolling wheels
  • Three sets of popular fender groove shaping wheels
  • Throat 45
  • Quick cam handle releases the work piece
  • Both wheels swivel 90°
  • Quick wheel change without using any tooling
  • Polished wheels supplied with sealed bearings for smooth operation
  • Rolling wheels 6 diameter
  • Storage brackets for rolling and anvil wheels
  • Screw lift assembly designed for comfortability and precise pressure setup
  • Heavy duty frame
  • Retractable wheels make moving this machine around the shop simple


Documents

Documents are in PDF format

Product Specifications

    • BRANDJET®
    • HEAD AND ANVIL SIT SWIVEL (DEG.)90
    • ROLLING WHEELS DIAMETER (IN.)6
    • THROAT (IN.)45
    • FRAME TUBE SIZE INCHES4 X 4
    • MANUFACTURERS PART NUMBER756151
    • MILD STEEL CAPACITY GAUGE16
    • HEAD OPENING INCHES6
    • MODELWH-45T
    • LIMITED WARRANTY2-Year Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!