Pittsburgh Lockformer - 20 Gauge - JET LF-20

Rollover image to zoom in

Click image to enlarge

Pittsburgh Lockformer - 20 Gauge - JET LF-20

Item #: WBB2238359

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,999.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Pittsburgh Lockformer - 20 Gauge - JET LF-20

The JET Lockformer is all about durability. The all steel forming head, case hardened steel forming rolls and needle nose roller bearings contribute to years of precision performance. The heavy-duty undercarriage helps prevent damage during forklift transportation.

Features:
  • All steel forming head with hardened and ground shafts
  • Case hardened steel forming rolls, machine cut gear for long use
  • Needle nose roller bearings for years of precision use
  • Reinforced undercarrige for damage free lifting with a fork lift
  • CSA/US: Folloing strict guidelines and electrical requirements, this JET Lockformer is CSA/US certified
  • Magnetic Switch for motor protection
  • Tool less roller cover panel for easy access
  • Onboard tool storage tray
Specifications:
  • Mild Steel Capacity: 20 Gauge
  • Speed: 25 FPM
  • Width of Hammer Over Edge (Adj.): 5/16 to 3/8
  • Dimensions: 36" L x 16-1/2" W x 36-1/2" H
  • Weight: 340.84 Lbs.
JET Red Assurance 2-Year Warranty: JET warrants every product it sells. If a JET tool needs service or repair, One of JET's Authorized Service Centers located throughout the United States can give you quick service. In most cases, any of these JPW Industries Authorized Service Centers can authorize warranty repair, assist you in obtaining parts, or perform routine maintenance and major repair on your JET tools

Documents
Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONPittsburgh Lockformer
    • BRANDJET®
    • MANUFACTURERS PART NUMBER756090
    • WIDTH OF HAMMER OVER EDGE5/16" to 3/8"
    • SPEED (FPM)25
    • MOTOR PHASE1 Ph
    • MILD STEEL CAPACITY GAUGE20 Gauge
    • MODELLF-20
    • COUNTRY OF ORIGINImport
    • MOTOR HORSEPOWER1.5 HP
    • MOTOR VOLTAGE115V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!